Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 53 3/4 in, White, 30 PK

  • Mfr # IC264SWH2X00300C
  • Zoro # G1944947
product price: 
$
462.99
/pk of 30, $15.43/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWH2X00300C
Zoro #
G1944947
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL
Length
42 3/4 in
Fits Chest Size
Raglan Sleeve Design for Greater Range of Motion and Comfort
Size
2XL
Minimum Height
72 in
Maximum Chest Size
51 3/4 in
Thickness
5.9 mil
For Height
72 in to 76 in
Overall Length
42 3/4 in
Maximum Height
76 in
Height - Minimum
6 ft
Height - Maximum
76 in
Chest Size - Maximum
51 3/4 in
Chest Size - Minimum
48 1/4 in
Wire Rope Length
42 3/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Fabric Weight
1.2 oz
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Gender
Unisex
Federal 209E Clean Room Class
1,000
Packaging
Individually Packaged
Protection Type
Cleanroom
Pattern
Solid
Launderable
No
Cleanroom Class
ISO 6 (Class 1,000) and above
Material Weight
1.33 oz/sq yd
Garment Style
Lab Frock
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Attached Hood
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Wrist Closure
Elastic
ISO Class
ISO 6
Material Performance
Light Duty
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Clean Process Status
Clean Processed
Product Type
Frock
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.