Shop DUPONT

Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 53 3/4 in, White, 30 PK

  • Mfr # IC264SWH2X0030CS
  • Zoro # G6766347

product price: 
$
533.99
/pk of 30, $17.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Named Size
2XL
Closure Type
Zipper
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWH2X0030CS
Zoro #
G6766347
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL
Length
42 3/4 in
Size
2XL
Fits Chest Size
40 in to 43 in
For Height
72 in to 76 in
Maximum Height
76 in
Thickness
5.9 mil
Maximum Chest Size
51 3/4 in
Minimum Height
72 in
Overall Length
42 3/4 in
Chest Size - Maximum
51 3/4 in
Height - Minimum
6 ft
Height - Maximum
76 in
Chest Size - Minimum
48 1/4 in
Wire Rope Length
42 3/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Fabric Weight
1.2 oz
Cuff Style
Elastic
Cleanroom Class
ISO 5 (Class 100) and above
Gender
Unisex
Material Performance
Light Duty
Sterility Assurance Level
10^-6
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterile/Non-Sterile
Non-Sterile
Material Weight
1.33 oz/sq yd
Pattern
Solid
Anti-Static
No
Packaging
Individually Packaged
ISO Class
ISO 5
Launderable
No
Attached Hood
No
Federal 209E Clean Room Class
100
Garment Style
Lab Frock
Wrist Closure
Elastic
Protection Type
Cleanroom
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Product Type
Frock
Federal 209E Cleanroom Class
100
Liquid Dispersal Type
Splash
Clean Process Status
Clean Processed
Sterilization Status
Sterile
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.