Shop DUPONT

Disposable Frock, Tyvek(R) 400, Snaps Closure, White, 2XL, 30 PK

  • Mfr # TY210SWH2X0030VP

  • Zoro # G1945069


product price: 
$
232.99
/pk 30, $7.77/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY210SWH2X0030VP
Zoro #
G1945069
UPC #
-
Country of Origin
Viet Nam

Dimensions

Named Size
2XL
Length
35 3/4 in
Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
5.9 mil
Height - Maximum
76 in
Overall Length
35 3/4 in
Height - Minimum
6 ft
Chest Size - Minimum
44 1/4 in
Chest Size - Maximum
47 3/4 in
Wire Rope Length
35 3/4 in

Details

Item
Disposable Frock
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Upper Body Protection
Collar Style
Plain
Cuff Style
Open
Fabric Weight
1.2 oz
Attached Hood
No
Pattern
Solid
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Garment Style
Frock
Material Weight
1.2 oz
Product Type
Frock
Wrist Closure
Open

Description

Disposable Frock, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Height - Maximum 76 in, Height - Minimum 6 ft, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Number of Pockets 0, Overall Length 35 3/4 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.