Shop DUPONT

Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 55 in, White, 30 PK

  • Mfr # IC264SWH3X00300C
  • Zoro # G1944962

product price: 
$
510.99
/pk of 30, $17.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWH3X00300C
Zoro #
G1944962
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Length
44 1/4 in
Fits Chest Size
Raglan Sleeve Design for Greater Range of Motion and Comfort
Size
3XL
Maximum Height
76 in
Thickness
5.9 mil
For Height
74 in to 76 in
Minimum Height
74 in
Maximum Chest Size
53 1/2 in
Overall Length
44 1/4 in
Height - Minimum
74 in
Chest Size - Maximum
53 3/4 in
Height - Maximum
76 in
Chest Size - Minimum
50 1/4 in
Wire Rope Length
44 1/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Cuff Style
Elastic
Fabric Weight
1.2 oz
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Protection Type
Cleanroom
Attached Hood
No
Anti-Static
No
Packaging
Individually Packaged
Pattern
Solid
Cleanroom Class
ISO 6 (Class 1,000) and above
Federal 209E Clean Room Class
1,000
Sterile/Non-Sterile
Non-Sterile
Garment Style
Lab Frock
Launderable
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Material Performance
Light Duty
Gender
Unisex
ISO Class
ISO 6
Material Weight
1.33 oz/sq yd
Wrist Closure
Elastic
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash
Product Type
Frock
Clean Process Status
Clean Processed
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.