Shop DUPONT

Disposable Lab Frock, 7XL, Tyvek(R) 400, Snaps, Open Cuff, Serged Seam, 30 PK

  • Mfr # TY210SWH7X003000

  • Zoro # G0112145


product price: 
$
264.99
/pk 30, $8.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY210SWH7X003000
Zoro #
G0112145
UPC #
-
Country of Origin
Multiple
Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
1.2 oz
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Packaging
Bulk
Anti-Static
No
Attached Hood
No
Protection Type
Liquid & Particulate
Garment Style
Lab Frock
Material Weight
1.2 oz/sq yd
Cleanroom Class
Not Rated
Material Performance
Light Duty
ISO Class
Not Rated
ISO Cleanroom Class
Not Rated
Brand and Series
Dupont Tyvek(R) 400
Sterile/Non-Sterile
Non-Sterile
Launderable
No
Federal 209E Clean Room Class
Not Rated
Pattern
Solid
Wrist Closure
Open
Liquid Dispersal Type
Spray
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Product Type
Frock

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in, Height - Minimum 7 ft

Ratings & reviews