Shop DUPONT
See all product information
Create Account
Disposable Frock, Tyvek(R) 400, Serged, 34 in, White, 30 PK
Mfr # TY210SWHMD0030VP
Zoro # G1945139
product price:Â
$
231.99
/pk 30, $7.73/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY210SWHMD0030VP
- Zoro #
- G1945139
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Named Size
- M
- Length
- 32 1/4 in
- Size
- M
- Fits Chest Size
- 36 1/4 in to 39 3/4 in
- Thickness
- 5.9 mil
- Height - Maximum
- 67 in
- Chest Size - Maximum
- 39 3/4 in
- Chest Size - Minimum
- 36 1/4 in
- Overall Length
- 32 1/4 in
- Height - Minimum
- 63 in
- Wire Rope Length
- 32 1/4 in
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Height - Maximum 67 in, Height - Minimum 63 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Number of Pockets 0, Overall Length 32 1/4 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.