Shop DUPONT
See all product information
Create Account
Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 2XL, 30 PK
Mfr # TY212SWH2X0030VP
Zoro # G6605711
product price:Â
$
219.99
/pk of 30, $7.33/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY212SWH2X0030VP
- Zoro #
- G6605711
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Lab Coat
- Color
- White
- Material
- Tyvek(R) 400
- Closure Type
- Snaps
- Number of Pockets
- 2
- Seam Style
- Serged
- Hazard Protection Type
- Upper Body Protection
- Collar Style
- Plain
- Cuff Style
- Open
- Fabric Weight
- 1.2 oz
- Wrist Closure
- Open
- Attached Hood
- No
- Standards
- ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
- Product Type
- Lab Coat
- Material Weight
- 1.2 oz
- Garment Style
- Lab Coat
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 76 in, Height - Minimum 6 ft, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Number of Pockets 2, Overall Length 35 1/2 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30