Shop DUPONT
See all product information
Create Account
Disposable Pants, Tyvek(R) 400, 1.2 oz/sq yd, Serged, Open Ankle, Light Duty, White, Size 2XL
Mfr # TY350SWH2X005000
Zoro # G5372927
product price:Â
$
247.99
/pk of 50, $4.96/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Size
2XL
Waist Closure
Elastic
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY350SWH2X005000
- Zoro #
- G5372927
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Disposable Pants
- Color
- White
- Material
- Tyvek(R) 400
- Waist Closure
- Elastic
- Seam Style
- Serged
- Number of Pockets
- 0
- Hazard Protection Type
- Hazardous Light Chemical Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
- Ankle Closure
- Open
- Material Weight
- 1.2 oz/sq yd
- Material Performance
- Light Duty
- Closure Type
- Elastic Waist
- Series
- Tyvek 400
- Standards
- ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
- Inseam
- 29 1/2 in
- Sterile/Non-Sterile
- Non-Sterile
- Garment Style
- Pants
- Brand and Series
- Dupont Tyvek 400
- Protection Type
- Liquid and Particulate
- Anti-Static
- No
- Liquid Tight
- Yes
- High-Visibility
- No
- Sterilization Status
- Non-Sterile
- Liquid Dispersal Type
- Spray
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 66 in, High-Visibility No, Inseam 29 1/2 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529