Shop DUPONT
See all product information
Create Account
Disposable Pants, Tyvek(R) 400, 1.2 oz/sq yd, Serged, Open Ankle, Light Duty, White, Size 3XL
Mfr # TY350SWH3X005000
Zoro # G5372902
product price:Â
$
271.99
/pk of 50, $5.44/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Closure Type
Elastic Waist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY350SWH3X005000
- Zoro #
- G5372902
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Disposable Pants
- Color
- White
- Material
- Tyvek(R) 400
- Waist Closure
- Elastic
- Seam Style
- Serged
- Closure Type
- Elastic Waist
- Number of Pockets
- 0
- Series
- Tyvek 400
- Hazard Protection Type
- Hazardous Light Chemical Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
- Ankle Closure
- Open
- Material Weight
- 1.2 oz/sq yd
- Material Performance
- Light Duty
- Standards
- ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
- Inseam
- 30 in
- Anti-Static
- No
- Sterile/Non-Sterile
- Non-Sterile
- Protection Type
- Liquid and Particulate
- Brand and Series
- Dupont Tyvek 400
- Garment Style
- Pants
- Liquid Tight
- Yes
- High-Visibility
- No
- Liquid Dispersal Type
- Spray
- Sterilization Status
- Non-Sterile
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 68 in, High-Visibility No, Inseam 30 in, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Number of Pockets 0, Seam Style Serged, Series Tyvek 400, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.