Shop DUPONT
See all product information
Create Account
Disposable Shirt, L, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
Mfr # TY303SWHLG005000
Zoro # G6065114
product price:Â
$
302.99
/pk 50, $6.06/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY303SWHLG005000
- Zoro #
- G6065114
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Disposable Shirt
- Material
- Tyvek(R) 400
- Color
- White
- Closure Type
- Snap
- Cuff Style
- Open
- Seam Style
- Serged
- Standards
- AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
- Series
- Tyvek 400
- Gas Tight
- No
- Reduced Spray
- Yes
- Material Weight
- 1.2 oz/sq yd
- Hazard Protection Type
- Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Anti-Static
- No
- Brand and Series
- Dupont Tyvek(R) 400
- Spray Tight
- No
- Garment Style
- Shirt
- Protection Type
- Liquid and Particulate
- Liquid Tight
- No
- Material Performance
- Medium Duty
- Neck Style
- Collar
- High-Visibility
- No
- Liquid Dispersal Type
- Splash
- Collar Style
- Plain
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Neck Style Collar, Overall Length 32 1/2 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No