Shop DUPONT
See all product information
Create Account
Disposable Shirt, M, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
Mfr # TY303SWHMD0050VP
Zoro # G2007210
product price:Â
$
340.99
/pk of 50, $6.82/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY303SWHMD0050VP
- Zoro #
- G2007210
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Maximum Chest Size
- 39 3/4 in
- Fits Chest Size
- 36-1/4 in to 39-3/4 in
- Overall Length
- 30 7/8 in
- Chest Size - Minimum
- 36 1/4 in
- Chest Size - Maximum
- 39 3/4 in
- Named Size
- M
- Wire Rope Length
- 30 7/8 in
- Length
- 30 7/8 in
Details
- Item
- Disposable Shirt
- Material
- Tyvek(R) 400
- Color
- White
- Closure Type
- Snap
- Cuff Style
- Open
- Seam Style
- Serged
- Standards
- AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
- Series
- Tyvek 400
- Hazard Protection Type
- Upper Body Protection
- Garment Style
- Shirt
- Material Weight
- 1.2 oz/sq yd
- Collar Style
- Plain
- Neck Style
- Collar
Description
Disposable Shirt, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Neck Style Collar, Overall Length 30 7/8 in, Seam Style Serged, Series Tyvek 400, Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.