Shop DUPONT
See all product information
Create Account
Disposable Shirt, XL, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
Mfr # TY303SWHXL005000
Zoro # G6231574
product price:Â
$
302.99
/pk 50, $6.06/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY303SWHXL005000
- Zoro #
- G6231574
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- XL
- Maximum Chest Size
- 45.25 in
- Fits Chest Size
- 41 3/4 in to 45 1/4 in
- Overall Length
- 33 7/8 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 41.75 in
- Chest Size - Minimum
- 41 3/4 in
- Named Size
- XL
- Chest Size - Maximum
- 45 1/4 in
- Wire Rope Length
- 33 7/8 in
- Length
- 33 7/8 in
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Neck Style Collar, Overall Length 33 7/8 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.