Shop DUPONT
See all product information
Create Account
Disposable Shirt, XL, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
Mfr # TY303SWHXL0050VP
Zoro # G5372954
product price:Â
$
360.99
/pk 50, $7.22/ea
Free Shipping & Returns
Key Features
Size
XL
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY303SWHXL0050VP
- Zoro #
- G5372954
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Shirt
- Material
- Tyvek(R) 400
- Color
- White
- Closure Type
- Snap
- Cuff Style
- Open
- Seam Style
- Serged
- Standards
- AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
- Series
- Tyvek 400
- Hazard Protection Type
- Upper Body Protection
- Garment Style
- Shirt
- Material Weight
- 1.2 oz/sq yd
- Collar Style
- Plain
- Neck Style
- Collar
Description
Disposable Shirt, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Neck Style Collar, Overall Length 33 7/8 in, Seam Style Serged, Series Tyvek 400, Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 50