This item is Discontinued.
This item is Discontinued.
Encapsulated Suit, L, Lime Yellow (Discontinued)
Mfr #
TK554TLYLG00015C
Zoro #
G1983438
Country of Origin United States
Category Disposable Suits & Coveralls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK554TLYLG00015C
- Zoro #
- G1983438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- L
- Fits Chest Size
- 46 3/4 in to 50 1/4 in
- Thickness
- 28 mil
- Maximum Height
- 75 in
- Minimum Height
- 69 in
- Window Thickness
- 65 mil
- Chest Size - Maximum
- 50 1/4 in
- Chest Size - Minimum
- 45 3/4 in
- Height - Minimum
- 77 in
- Height - Maximum
- 79 in
- Named Size
- L
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.