This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 2000, Elastic Wrist, Elastic Ankle, Yellow QC127SYL4X0012NF

This item is Discontinued.

Dupont

Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 2000, Elastic Wrist, Elastic Ankle, Yellow (Discontinued)

Mfr # QC127SYL4X0012NF
Zoro # G3712320
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC127SYL4X0012NF
Zoro #
G3712320
UPC #
-
Country of Origin
Multiple

Dimensions

Disposable Clothing Size
4XL
Thickness
10 mil
Fits Chest Size
Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Fits Waist Size
50 3/4 in to 54 1/4 in
Height - Maximum
79 in
Named Size
4XL
Chest Size - Maximum
54 1/4 in
Height - Minimum
76 in
Chest Size - Minimum
50 3/4 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
2.5 oz
Inseam
32 in
Series
Tychem 2000
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 2000
Level of Protection
Liquid Tight
Cuff Styles
Elastic
Ankle Style
Elastic
Color Family
Yellows
Features
Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
High Visibility
Yes
Pathogen & Chemical Ratings
ASTM F1383
Coverall Material
Tychem(R) 2000
Brand and Series
Dupont
High-Visibility
Yes
Hood Style
Elastic
Attached Hood
Yes
Closure Features
Storm Flap
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1383
Wrist Closure
Elastic
Material Weight
2.5 oz/sq yd
Reduced Spray
Yes
Front Closure
Zipper
Shell Material
Tychem(R) 2000
Wire Color
Yellow

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.