0 Standard Fit Hood. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. White. LG
- Mfr # SL122TWHLG000600
- Zoro # G5375291
product price:Â
$
313.99
/pk of 6, $52.33/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL122TWHLG000600
- Zoro #
- G5375291
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Thickness
- 13 mil
- Fits Chest Size
- 38 1/4 in to 41 3/4 in
- Maximum Height
- 69 in
- Minimum Height
- 65 in
- Chest Size - Maximum
- 41 3/4 in
- Chest Size - Minimum
- 38-1/4 in
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.