Coverall. Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Yellow. 5X

  • Mfr # QC122SYL5X001200
  • Zoro # G0114272
product price: 
$
223.99
/pk of 12, $18.67/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC122SYL5X001200
Zoro #
G0114272
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
Integrated Socks Composed of Garment Material, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Thickness
10 mil
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
33 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Integrated Socks Composed of Garment Material, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Closure Features
Storm Flap
Spray Tight
Yes
Liquid Tight
No
Reduced Spray
Yes
Gas Tight
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Attached Hood
Yes
Material Weight
2.5 oz/sq yd
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Thumb Loops
No
Garment Style
Coverall
Includes Boot Covers
No
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Hood Style
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Front Closure
Zipper
Shell Material
Tychem(R) 2000
Wire Color
Yellow

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.