Shop DUPONT
See all product information
Create Account
Chemical Resistant Coveralls, Hooded Coverall, 7XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle
Mfr # TY122SWH7X0025NF
Zoro # G0082343
product price:Â
$
369.99
/pk of 25, $14.80/ea
Free Shipping & Returns
Key Features
Size
7XL
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY122SWH7X0025NF
- Zoro #
- G0082343
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 7XL
- Fits Chest Size
- 61-1/4 in to 65-3/4 in
- Thickness
- 5.9 mil
- Chest Size - Minimum
- 61 3/4 in
- Chest Size - Maximum
- 65 1/4 in
- Minimum Height
- 84 in
- Maximum Height
- 88 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 65 1/4 in, Chest Size - Minimum 61 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in