Shop DUPONT

Disposable Coverallss, Hooded Coverall, 3XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle, White

  • Mfr # TY127SWH3X0025VP

  • Zoro # G4732831


product price: 
$
20.99
/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY127SWH3X0025VP
Zoro #
G4732831
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
49-1/4 in to 52-3/4 in
Thickness
5.9 mil
Fits Waist Size
59 1/2 in
Length
78"
Chest Size - Maximum
52 3/4 in
Chest Size - Minimum
49 1/4 in
Minimum Height
74 in
Maximum Height
76 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
31 1/2 in
Series
TY127SWH-VP
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Features
Comfort Fit Design
Color Family
Whites
Level of Protection
Reduced Spray
Brand and Series
Dupont
High-Visibility
No
Hood Style
Respirator Fit
Reduced Spray
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Storm Flap
Flame Resistance and Retardance Ratings
16 CFR 1610
Material Weight
1.2 oz/sq yd
Packaging
Individually Packaged

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in

Ratings & reviews