Shop DUPONT

Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White

  • Mfr # TY122SWH4X0025VP

  • Zoro # G4735333


product price: 
$
13.39
/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY122SWH4X0025VP
Zoro #
G4735333
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
62 1/2 in
Fits Chest Size
52-3/4 in to 56-1/4 in
Thickness
5.9 mil
Length
90"
Chest Size - Minimum
52 3/4 in
Chest Size - Maximum
56 1/4 in
Minimum Height
76 in
Maximum Height
79 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
32 1/2 in
Series
TY122SWH-VP
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Features
Comfort Fit Design
Level of Protection
Reduced Spray
Color Family
Whites
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Hood Style
Respirator Fit
Wrist Closure
Elastic
Attached Hood
Yes
Packaging
Individually Packaged
Pathogen and Chemical Ratings
Meets ASTM F739
Material Weight
1.2 oz/sq yd
Includes Boot Covers
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Reduced Spray
Yes

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in

Ratings & reviews