Shop DUPONT

Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops MD

  • Mfr # IC105SWHMD0025CS
  • Zoro # G7024315

product price: 
$
479.99
/pk of 25, $19.20/ea
Free Shipping & Returns

Key Features

Size
M
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC105SWHMD0025CS
Zoro #
G7024315
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Thickness
5.9 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
28 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Reduced Spray
Yes
ISO Cleanroom Class
ISO 5 (Class 100) and above
Includes Outer Boot Flaps
No
Hood Style
Elastic
Liquid Tight
No
Includes Boot Covers
Yes
Includes Thumb Loops
No
Material Performance
Light Duty
Sterility Assurance Level
10^-6
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Individually Packaged
ISO Class
ISO 5
Attached Hood
Yes
Material Weight
1.2 oz/sq yd
Garment Style
Coverall
Anti-Static
No
Gas Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Closure Features
Zipper
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Clean Processed
Sterilization Status
Sterile
Includes Slip Resistant Sole
Yes
Federal 209E Cleanroom Class
100
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.