Shop DUPONT

Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White

  • Mfr # TY122SWHXL0025VP

  • Zoro # G4738465


product price: 
$
12.59
/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY122SWHXL0025VP
Zoro #
G4738465
UPC #
-
Country of Origin
Viet Nam
Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
TY122SWH-VP
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Respirator Fit
Material Weight
1.2 oz/sq yd
Attached Hood
Yes
Includes Boot Covers
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Reduced Spray
Yes
Packaging
Individually Packaged

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.