Shop DUPONT

Lab Frock, Tyvek(R) IsoClean(R), Serged, 44 1/2 in, White, 30 PK

  • Mfr # IC263SWH4X00300B
  • Zoro # G1702924

product price: 
$
221.99
/pk of 30, $7.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC263SWH4X00300B
Zoro #
G1702924
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
4XL
Length
43 3/4 in
Fits Chest Size
46 in to 52 in
Size
4XL
Overall Length
43 3/4 in
Maximum Chest Size
47 3/4 in
Minimum Height
76 in
Thickness
5.9 mil
Maximum Height
79 in
For Height
76 in to 79 in
Chest Size - Maximum
47 3/4 in
Height - Maximum
82 in
Chest Size - Minimum
44 1/4 in
Height - Minimum
76 in
Wire Rope Length
43 3/4 in

Details

Item
Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Mandarin
Fabric Weight
1.2 oz
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Cuff Style
Elastic
Garment Style
Lab Frock
Packaging
Bulk
Protection Type
Cleanroom
Cleanroom Class
ISO 6 (Class 1,000) and above
Launderable
No
Gender
Unisex
Attached Hood
No
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Wrist Closure
Elastic
ISO Class
ISO 6
Material Weight
1.22 oz/sq yd
Anti-Static
No
Federal 209E Clean Room Class
1,000
Material Performance
Light Duty
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Sterilization Status
Non-Sterile
Product Type
Frock
Federal 209E Cleanroom Class
1,000
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Front Closure
Snaps
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.