Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. 2X

  • Mfr # QC122TYL2X000400
  • Zoro # G0351325
product price: 
$
159.99
/pk of 4, $40.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC122TYL2X000400
Zoro #
G0351325
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Thickness
10 mil
Fits Chest Size
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Integrated Socks Composed of Garment Material, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Minimum
44-1/4 in
Chest Size - Maximum
47 3/4 in
Fits Waist Size
44 1/4 in to 47 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
30 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Integrated Socks Composed of Garment Material, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Material Performance
Light Duty
Material Weight
2.5 oz/sq yd
Attached Hood
Yes
Hood Style
Elastic
Reduced Spray
Yes
Closure Features
Storm Flap
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Includes Thumb Loops
No
Packaging
Bulk
Liquid Tight
Yes
Anti-Static
No
Spray Tight
Yes
Gas Tight
No
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Level of Protection
Liquid Tight
Color Family
Yellows
Industry Type
Healthcare
Front Closure
Adhesive
Shell Material
Tychem(R) 2000
Wire Color
Yellow

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.