This item is Discontinued.
This item is Discontinued.
Chemical Resistant Coveralls, Hooded, Tychem(R) 2000, Elastic Wrist, Elastic Ankle, Serged Seam (Discontinued)
Mfr #
QC127SYLXL0012NF
Zoro #
G0471801
Country of Origin Multiple
Category Disposable Suits & Coveralls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC127SYLXL0012NF
- Zoro #
- G0471801
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fits Waist Size
- 41 1/4 in to 44 3/4 in
- Disposable Clothing Size
- XL
- Fits Chest Size
- Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
- Thickness
- 10 Mil
- Chest Size - Minimum
- 41 1/4 in
- Chest Size - Maximum
- 44 3/4 in
- Named Size
- XL
- Height - Maximum
- 74 in
- Height - Minimum
- 68 in
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.