Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 5XL, 30 PK

  • Mfr # TY212SWH5X003000

  • Zoro # G3787710


product price: 
$
253.99
/pk of 30, $8.47/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY212SWH5X003000
Zoro #
G3787710
UPC #
-
Country of Origin
Multiple
Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Cuff Style
Open
Fabric Weight
1.2 oz
Cleanroom Class
Not Rated
Pattern
Solid
Material Performance
Light Duty
Anti-Static
No
Material Weight
1.2 oz/sq yd
Federal 209E Clean Room Class
Not Rated
ISO Cleanroom Class
Not Rated
Launderable
No
Pocket Location
Left Chest, Right Hip
Attached Hood
No
Packaging
Bulk
Brand and Series
Dupont Tyvek(R) 400
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Garment Style
Lab Coat
Gender
Unisex
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
Not Rated
Product Type
Lab Coat
Wrist Closure
Open
Liquid Dispersal Type
Spray
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 79 in

Ratings & reviews