Skip to Main Content
customer-service Help
Dupont

Tyvek 400 Disposable Lab Coat, 6XL, White, PK30

Dupont Tyvek 400 Disposable Lab Coat, 6XL, White, PK30 TY212SWH6X003000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$221.77 ($7.39/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $221.77

Dupont #TY212SWH6X003000 Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Polyethylene
  • Size: 6XL
  • Fits Chest Size: 59 1/4 in to 62 3/4 in
  • Anti-Static: No
  • Closure Type: Snaps
  • Thickness: 5.9 mil
  • Overall Length: 52 3/4 in
  • Number of Pockets: 2
  • Fabric Weight: 1.2 oz
  • Length: 52 3/4 in
  • Cuff Styles: Open
  • Brand and Series: Dupont Tyvek(R) 400
  • ISO Class: Not Rated
  • Federal 209E Clean Room Class: Not Rated
  • Garment Style: Lab Coat
  • Launderable: No
  • Pocket Location: Left Chest, Right Hip
  • Protection Type: Liquid & Particulate
  • Material Performance: Light Duty
  • Maximum Height: 85 in
  • For Height: 81 in to 85 in
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Minimum Height: 81 in
  • Maximum Chest Size: 62 3/4 in
  • ISO Cleanroom Class: Not Rated
  • Attached Hood: No
  • Pattern: Solid
  • Collar Style: Mandarin
  • Material Weight: 1.2 oz/sq yd
  • Gender: Unisex
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, ISO Class Not Rated, Launderable No, Material Polyethylene, Maximum Height 85 in, Minimum Height 81 in, Number of Pockets 2, Overall Length 52 3/4 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 6XL, Sterile/Non-Sterile Non-Sterile, Thickness 5.9 mil, Attached Hood No, Federal 209E Clean Room Class Not Rated

Reviews of Dupont #TY212SWH6X003000