Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 3XL, 30 PK

  • Mfr # TY211SWH3X003000

  • Zoro # G5041373


product price: 
$
201.99
/pk 30, $6.73/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY211SWH3X003000
Zoro #
G5041373
UPC #
-
Country of Origin
Multiple
Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
1.2 oz
Federal 209E Clean Room Class
Not Rated
Wrist Closure
Elastic
Material Weight
1.2 oz/sq yd
Anti-Static
No
Garment Style
Lab Frock
Pattern
Solid
Gender
Unisex
Cleanroom Class
Not Rated
Protection Type
Liquid & Particulate
Attached Hood
No
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 400
ISO Cleanroom Class
Not Rated
Material Performance
Light Duty
Launderable
No
Cuff Style
Elastic
Packaging
Bulk
ISO Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Sterilization Status
Non-Sterile
Product Type
Frock
Clean Process Status
Not Clean Processed
Features
Extends to Knee
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Spray

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in

Ratings & reviews