Shop All Filtration Accessories
Dupont
Water Filtration VIH O Ring, 100F, 1/4 in.
Mfr # WFAO150
Zoro # G5381257
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Water Filter System
- Dia. (In.) 4 in
- Height (In.) 1/4 in
- Compatible Mfr. Model Number WFPF38001C
- Height 1/4 in
Product Information
- Brand Dupont
- MFR # WFAO150
- Zoro # G5381257
- UPC # 815406010016
- Country of Origin China
- Category Filtration Accessories
Dimensions
Dia. (In.) | 4 in |
Height (In.) | 1/4 in |
Height | 1/4 in |
Diameter | 4 in |
Details
Description
O-Ring, Diameter 4 in, Height 1/4 in, For Use With Water Filter System, Compatible Mfr. Model Number WFPF38001C, Compatible with Grainger Part Number 25CA63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- JAY R. SMITH MANUFACTURING Repair Kit, Cast Bronze/Steel/Rubber (2699ARK)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- Dupont Filtration Accessories