Shop DURA-BOND
Create Account
PD-16 Standard Performance Cam Bearing Set for Small Block Mopar
- Mfr # DURPD-16
- Zoro # G804042500
product price:Â
$
73.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DURPD-16
- Zoro #
- G804042500
- UPC #
- -
- Country of Origin
- China
Description
The seamless, 100% machined surface design provides the tightest tolerances in the industry. The centerless ground OD, centerless bored ID results in wall variations of . 0004 in. , giving the user increased system design flexibility. Discrete manufacturing lines can supply both high and low volumes economically. We can be a valued strategic partner with our design, development and manufacturing capabilities.
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- Standard Performance Cam Bearing Set
- Oversize and undersize bearings for many applications: Oversize ODs for line bored blocks. Undersized IDs for cam salvage
- Semi-finished IDs for line boring requirements: Under IDs allow line boring after bearing installation
- OHC repair bearings: Provides a method to repair aluminum OHC heads. Repairs scored or seized cam/housings and restores cam alignment
- High Performance line for racing applications: Fatigue life of the bearing is nearly doubled with micro-babbit, chill cast, and burnished construction
- Coated High Performance bearings: Fluoropolymer coated high performance for maximum fatigue life and improved surface properties
- Special small run bearings/bushings: For prototype or block salvage
- Small Block Mopar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.