Shop DURA FAUCET
Create Account
DFPK210CWT Hi-Rise RV Kitchen Faucet
- Mfr # D6U-DFPK210CWT
- Zoro # G104167248
product price:Â
$
79.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6U-DFPK210CWT
- Zoro #
- G104167248
- UPC #
- 747925322472
- Country of Origin
- China
Description
Features
- 10 in. Tall Brass Spout
- Premium Grade Light Weight Synthetic Waterways
- Plated Plastic Classical Lever Style Handles
- Recommended Use - Kitchen
- Type - Single Piece 8 in. Deck Mount
- Size - 8 in.
- Spout Type - 10 in. Hi-Rise Classical Spout
- Handle Type - Teapot
- Number of Handles - 2
- Color - White
- Material - Brass
- Valve Type - Washerless Cartridge
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.