DFSA110ACP Tub & Shower Diverter Chrome Polished
- Mfr # D6U-DFSA110ACP
- Zoro # G403957373
product price:Â
$
63.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6U-DFSA110ACP
- Zoro #
- G403957373
- UPC #
- 747925323011
- Country of Origin
- China
Description
Features
- Chrome Plated Plastic Body
- Premium Grade Light Weight Synthetic Waterways
- Lead Free Certified
- Pull Diverter To Switch From Spout To Shower
- Underside Stem For Attaching Hand Held Shower Hose
- Crystal Acrylic Knobs
- 0.25 Turn Valves
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Deck Mount
- Size - 4 in.
- Handle Type - Knob
- Number of Handles - 2
- Finish - Polished Chrome Plated
- Color - Silver
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.