Shop DURA FAUCET
Create Account
DURA FAUCET DFPK210ACP Hi-Rise RV Kitchen Faucet
- Mfr # D6U-DFPK210ACP
- Zoro # G503720556
product price:Â
$
91.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6U-DFPK210ACP
- Zoro #
- G503720556
- UPC #
- 738435160760
- Country of Origin
- China
Description
Features
- Chrome Plated
- 10 in. Tall Brass Spout
- Premium Grade Light Weight Synthetic Waterways
- Crystal Acrylic Knobs
- Recommended Use - Kitchen
- Type - Single Piece 8 in. Deck Mount
- Size - 8 in.
- Spout Type - 10 in. Hi-Rise Spout
- Handle Type - Knob
- Number of Handles - 2
- Finish - Polished Chrome Plated
- Color - Silver
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.