Shop DURA FAUCET
Create Account
DURA FAUCET DFPL700CSN Classical Lavatory Brushed Satin Nickel Plated Faucet
- Mfr # D6U-DFPL700CSN
- Zoro # G703684757
product price:Â
$
67.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6U-DFPL700CSN
- Zoro #
- G703684757
- UPC #
- 747925322779
- Country of Origin
- China
Description
Features
- Metallic Plated Plastic Body
- Premium Grade Light Weight Synthetic Waterways
- Lead Free Certified
- Classical Lever Style Handles
- Recommended Use - Lavatory
- Type - Single Piece 4 in. Deck Mount
- Size - 4 in.
- Handle Type - Teapot
- Number of Handles - 2
- Finish - Brushed Satin Nickel Plated
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.