Shop DURA HEAT
Create Account
10000W Hard-wire Electric Heater
- Mfr # EWH9615
- Zoro # G524487124
product price:
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWH9615
- Zoro #
- G524487124
- UPC #
- 013204096151
- Country of Origin
- China
Description
NOTE: This item requires a hard wired installation. Professional installation suggested. Dura Heat Hard-Wired Ceiling Mount Electric Garage Space Heater with Remote 10,000 Watt, 240 Volt, 50Amps, with Overheat Protection, Adjustable Thermostat and Grills, Ideal for Garage & Workshop The Dura Heat Hard-Wire Electric Garage Heater with remote control is a powerful and efficient heating solution, delivering 34,120 BTUs to warm spaces up to 1,500 sq. ft. with an approximate size of 16 in H x 12 in W x 15 in D. Designed for durability, its heavy-gauge steel body and spiral wrapped steel coil heating element ensures long-lasting performance, making it ideal for garages, workshops, and agricultural buildings. This garage heater electric features adjustable front grills, allowing you to direct heat where it's needed most. With a remote control this garage heater allows you to adjust the settings of your space heater from a distance. Allowing you to easily maintain the perfect temperature for your workspace without having to get up or interrupt your activities. This electric garage heater requires professional installation as it’s HARD-WIRED and doesn’t include a plug-in cord. The ceiling/wall mount bracket offers flexible installation options, saving space while providing optimal heating. Equipped with overheat protection for added safety, the Dura Heat unit is the perfect forced air heater for both small and large spaces. Whether you need a space heater for your garage or a shop heater for garage, this reliable unit will meet your heating needs while keeping your safe with the overheat protection sensor. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: This product contains chemicals including di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to: www.P65Warnings.ca.gov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.