Shop DURA HEAT
Create Account
120V / 1,500W / 12.5A - Hot Air Circulator
- Mfr # EUH1500
- Zoro # G624487109
product price:Â
$
83.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUH1500
- Zoro #
- G624487109
- UPC #
- 013204415006
- Country of Origin
- China
Description
Dura Heat Electric Workspace Forced Air Heater, 5,120 BTU, Adjustable Thermostat, Heats Up To 250 Sq Ft, NEW and IMPROVED Air Flow, Stainless Steel Element, Portable for Garage, Shed, Greenhouse The Dura Heat Electric Workspace Forced Air Heater is a powerful and versatile heating solution, ideal for warming indoor household or office spaces up to 250 square feet, such as garages, sheds, workbenches, and greenhouses. It is designed for indoor use only and should not be used outdoors, in industrial, or in commercial settings. With a 5,120 BTU output and 1500W, this heater offers flexible, efficient heating tailored to your needs. Its improved stainless steel heating element and enhanced motor performance-featuring a 25% faster fan speed (2,000 RPMs) and a 40% more powerful motor (35W)-deliver up to 79.6% more heat output, reaching up to a maximum temperature of 397 degrees farenheit. Built with rugged steel construction, the heater is designed to withstand tough conditions while delivering dependable warmth. An adjustable thermostat allows precise control over the temperature, and the fan-only setting enables year-round use for ventilation during warmer months. The heater also features tip-over protection and an overheat shut-off function for safe and reliable operation. Designed with convenience in mind, the Dura Heat workspace heater includes an adjustable stand for directing heat where it's needed most and a fold-away handle for easy portability. A 6-foot power cord with a polarized plug adds flexibility, and the fan’s high-velocity airflow ensures fast and effective heat distribution. Whether tackling a DIY project in the garage or maintaining a comfortable greenhouse, this electric workspace heater combines durability, enhanced performance, and user-focused safety features for reliable indoor warmth. Note: This product is intended ONLY for indoor household or office use. It is NOT intended for industrial or commercial use or outdoor settings. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: This product contains chemicals including di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and reproductive harm. For more information, go to: www.P65Warnings.ca.gov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.