Shop DURA HEAT
Create Account
120V / 1,500W / 12.5A - PTC Ceramic Heater
- Mfr # EUH1465
- Zoro # G824487114
product price:Â
$
45.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUH1465
- Zoro #
- G824487114
- UPC #
- 013204114657
- Country of Origin
- China
Description
Dura Heat Forced Air Electric Garage Heater, 1500W PTC Ceramic, 12V, Rugged Steel Body, Thermostat, High Velocity Fan, 6 ft Power Cord, Heats Up To 250 Sq Ft, Safety Shut-Off - Garage and Greenhouse Heater This Dura Heat Electric Forced Air Heater is designed to deliver efficient and powerful warmth to your small spaces, making it an ideal choice for garages, workshops, greenhouses, or other work areas. With 1500 watts of PTC ceramic heating, this compact yet effective electric heater quickly heats areas up to 250 square feet. The unit features a rugged, steel construction built to withstand the demands of commercial use and heavy-duty environments, while its lightweight design and convenient carrying handle make it easy to transport and position wherever you need extra warmth. Equipped with an adjustable thermostat, this heater allows you to set the ideal temperature, ensuring consistent comfort in your workspace. Its high-velocity fan distributes hot air evenly, effectively circulating warmth throughout the room and making it an excellent hot air circulator. You’ll appreciate the dual functionality of this heater, as it includes both a heat setting and a fan-only mode, which lets you use the fan for air circulation during warmer months. Safety is a top priority with this Dura Heat model. It comes with an overheat shut-off feature that automatically turns the unit off if it reaches unsafe temperatures, offering peace of mind during extended use. The 6-foot power cord with a polarized plug provides ample reach for convenient placement, while the stable base stand ensures secure positioning on various surfaces. Customers love this portable ceramic heater for its reliable performance and heat output. Many have found it ideal as a small electric heater for indoor and workspace use, with its powerful fan and efficient heating elements making it especially effective in smaller rooms. Its compact design also allows it to fit comfortably in areas with limited space, adding warmth without getting in the way. This Dura Heat forced air heater is not only functional but also stylish, blending rugged utility with a sleek appearance that fits well in both personal and professional settings. Whether you need a commercial heater, a garage heater, or a portable electric heater for your workspace, this model combines efficiency, safety, and portability in a compact package. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: This product contains chemicals including di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and reproductive harm. For more information, go to: www.P65Warnings.ca.gov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.