Shop DURA VENT
Create Account
35CVS-06 3 x 5 in. Concentric Vent Stainless Steel Inner Pipe - 6 in. Length
- Mfr # 35CVS-06
- Zoro # G704076117
product price:Â
$
76.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35CVS-06
- Zoro #
- G704076117
- UPC #
- 662492836323
- Country of Origin
- China
Description
Features fully unitized, twist-lock construction in 3" diameters. It can be used in both vertical and horizontal installations. Stainless steel welded seam inner wall, combined with a galvalume weleded seam outer wall. Inner and outer are sealed with O-Ring gaskets. Galvalume or painted black outer finish. To calculate installed length, subtract 1 1/2" from each length of pipe.
Specifications- Material: Stainless Steel
- Length: 6" Length
- Size: 3 x 5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.