Shop DURA-VENT
Create Account
4PVP-12 12" Straight Length Pipe - Galvalume
- Mfr # 4PVP-12
- Zoro # G204164468
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PVP-12
- Zoro #
- G204164468
- UPC #
- -
- Country of Origin
- China
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Many Parts Are Available In Heat Resistant Matte Black Finish.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.