This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5951-10
- Zoro #
- G7208227
- UPC #
- 616528900861
- Country of Origin
- China
- Item
- Literature Rack
- Color
- Gray
- Number of Compartments
- 12
- Includes
- Stand; (12) Ring Sections
- Product Type
- Literature Holder
- Weight
- 10.27 lbs
- Material
- Heavy-Gauge Steel
- Capacity
- Catalogs up to 1" Thick
- Features
- Desk Mounted
- Includes Label Holders
- No
- Swivel
- No
- Compatible Manufacturer Part Number
- 595601
- Includes Table
- No
- Includes Supplemental Riser
- No
- Mountable
- Yes
- Literature Orientation
- Vertical
- Literature Form Factor
- Letter
- Tilt (Degrees)
- 45°
- Mounting
- Desktop
Description
Literature Rack, Product Type Literature Holder, Number of Compartments 12, Includes Label Holders No, Overall Height 2 1/4 in, Overall Depth 11 3/4 in, Overall Width 17 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number 595601, Swivel No, Compatible Grainger Part Number Not Applicable, Includes Supplemental Riser No, Includes Table No, Mountable Yes, Mounting Location Table, Riser Color Not Applicable, Riser Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.