Shop DURABLE CORP
Create Account
oration 108H3048 30 in. W x 48 in. L Durite 108 Industrial Mats - Herringbone weave
- Mfr # 108H3048
- Zoro # G503700268
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108H3048
- Zoro #
- G503700268
- UPC #
- 847928001234
- Country of Origin
- United States
Description
Our Durite mats are available with square nosing for recessed mats or butting edges and beveled nosing for surface mats.
Herringbone weave.
Applications: Commercial kitchen, Industrial , Factory.
Heavy duty Tire Mats.
Made from recycled tires.
Virtually indestructible.
Roll up for easy cleaning.
Will last for years.
Galvanized Rod.
Black or Yellow Beveled Nosing.
Black Square Nosing.
Corners in excess of 5.
Angular Sides.
Weaving Straight or Herringbone.
Material: Recycled rubber links woven on galvanized wires.
Shape: Rectangular.
Dimensions: 30" W x 48" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.