oration 396S3239 32 in. W x 39 in. L Fingertip Entrance Mat
- Mfr # 396S3239BK
- Zoro # G103700170
product price:Â
$
68.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396S3239BK
- Zoro #
- G103700170
- UPC #
- 847928000596
- Country of Origin
- China
Description
Brushing action of thousands of resilient rubber fingertips wipe off dirt and moisture from footwear. Dirt is trapped out of sight below the walking surface. Corrugated pattern on the bottom helps prevent mat movement. All four sides have beveled edging to improve safety at the facility entrance. Shake, vacuum or hose to clean.
Tiny fingers trap dirt while cleaning boots or shoes.
Constructed of heavy duty rubber.
Safety ramped edge traps dirt and debris in mat while preventing a tripping hazard.
Use at outdoor entrances that receive heavy traffic.
Shake or hose to clean.
Material: Top quality molded rubber.
Color: Black.
Shape: Rectangular.
Dimensions: 32" W x 39" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.