Shop DURABLE CORP
Create Account
oration 630S0023BL 2 ft. W x 3 ft. L Stop-N-Dry Mat in Blue
- Mfr # 630S23BL
- Zoro # G203700414
product price:Â
$
57.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630S23BL
- Zoro #
- G203700414
- UPC #
- 847928000947
- Country of Origin
- India
Description
This Polyester carpet mat is extremely strong and durable. Fibers are resistant to most chemicals, stretching and shrinking. It is also wrinkle, mildew and abrasion resistant. Polyester in nature is quick drying and excellent for the harshest climates. Mat is easily cleaned by vacuuming and is machine washable.
Applications: Indoor, Vestibule.
The polyester carpet is resistant to stretching and shrinking.
Wrinkle, mildew and abrasion resistant.
Quick drying.
Easily cleaned with a vacuum or washing machine.
Excellent for all weather conditions.
Material: Polypropylene needlepunch fiber surface with a reinforced nitrile rubber gripper backing.
Color: Blue.
Shape: Rectangular.
Dimensions: 2' W x 3' L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.