Shop DURABLE CORP
Create Account
oration 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown
- Mfr # 654S23BN
- Zoro # G903700073
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654S23BN
- Zoro #
- G903700073
- UPC #
- 847928000466
- Country of Origin
- United States
Description
The Wipe-N-Walk Mat provides value plus service reliability by absorbent Olefin nap matting. Effectively protects floors from traffic, dirt and moisture. Cleans easily with vacuum or hose.
Applications: Indoor Areas.
Olefin carpet fiber on vinyl back with border.
Economical and functional.
Good absorption of moisture from foot traffic.
Vinyl edge and backing allow mat to stay in place.
Vacuum or hose to clean, dries quickly.
Material: Polypropylene (PP).
Color: Brown.
Shape: Rectangular.
Dimensions: 2' W x 3' L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.