Shop DURABLE OFFICE PRODUCTS
See all product information
Create Account
ID Badge Holder, 2-3/4" L, Open Style, PK10
- Mfr # 801119
- Zoro # G5092339
product price:Â
$
33.99
/pk of 10, $3.40/ea
Key Features
Type
Open Style
Material
Polystyrene
Color
Transparent
Width
3 9/16 in
Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801119
- Zoro #
- G5092339
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 9/16 in
- Length
- 2 3/4 in
- Height
- 5 3/4 in
- Extended Length
- 23 in
- Material Thickness
- 1/4 in
- Retracted Length
- 2 3/4 in
- Overall Width
- 3 5/8 in
- Retractable Cord Extended Length
- 23 in
- Overall Height
- 2 13/16 in
- Badge Pouch Width
- 3 7/16 in
- Lanyard Strap Length
- 31 1/2 in
- Badge Pouch Height
- 2 1/8 in
- Media Size Supported
- 3.63 in x 2.75 in
- Fits Chest Size
- Card Holder can be used Either in Portrait or Landscape Format
Description
Badge Holder, Open Style, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 5 3/4 in, Retracted Length 2 3/4 in, Extended Length 23 in, Legend No Legend, For Use With Badges, ID Cards, Includes Badge Reel, Material Thickness 1/4 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.