This product has been discontinued.
Durable Office Products
Desk Pad, w/ World Map, 15-3/4" x 20-3/4" (Discontinued)
Mfr # 721119
Zoro # G7320308
Product Information
- Brand Durable Office Products
- MFR # 721119
- Zoro # G7320308
- Country of Origin Germany
- Category Desk Accessories & Organizers
Dimensions
Width | 21" |
Height | 0.13" |
Length | 15.88" |
Details
Item | Desk Pad,w/ World Map,15-3/4" x 20-3/4" |
Material | Plastic |
Color | Transparent |
Includes | Desk Pad |
Features | Anti-glare/minimizes reflections |
Description
Desk Pad,w/ World Map,15-3/4 In. x 20-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.