This item is Discontinued.

This item is Discontinued.
Flat Board Lids for 1.5 lb Oblong Pans, PK500 (Discontinued)
Mfr #
L245500
Zoro #
G4138721
UPC # 74729702453
Country of Origin United States
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L245500
- Zoro #
- G4138721
- UPC #
- 74729702453
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 7 in
- Overall Depth (In.)
- 5 in
Details
- Color
- Silver
- Material
- Paper
- Type
- Lid
- Item
- Food Containers
- Features
- 1.5 lb Oblong Lid
- Number of Compartments
- 1
Description
Durable Packaging Flat Board Lids for 1.5 lb Oblong Pans, 500/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.