This item is Discontinued.

This item is Discontinued.
Flat Board Lids for 7" Round Containers, PK500 (Discontinued)
Mfr #
L270500
Zoro #
G4140663
UPC # 74729702705
Country of Origin United States
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L270500
- Zoro #
- G4140663
- UPC #
- 74729702705
- Country of Origin
- United States
- Color
- Silver
- Material
- Paper
- For Use With
- Durable Packaging L270500
- Type
- Lid
- Number of Compartments
- 1
- Item
- Food Containers
Dimensions
- Diameter
- 7 in
Description
Durable Packaging Flat Board Lids for 7" Round Containers, 500/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.