Shop DURABLUE

20-0014 Front Spindle Nut - 14 x 1. 5 mm

  • Mfr # 20-0014
  • Zoro # G604084274

product price: 
$
16.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-0014
Zoro #
G604084274
UPC #
705548277500
Country of Origin
United States

Description

A decade later, DuraBlue was approached to find a way to make the new three-wheeled ATVs more stable, safe, and fast. Having created axles and suspension components for automotive racing, the manufacturer used its experience to build the premier ATV axle and high-performance suspension company that DuraBlue has become today. It currently provides over 16 different categories of products for ATV's, including axles, wheel spacers, anti-roll bars, wheel hubs, brake and sprocket hubs, lowering kits, air filters, and much more!

Features
  • Made in USA
  • Made by experienced technicians using cutting-edge technology
  • Trusted for unbeatable quality and unsurpassed reliability
  • Made from top-grade materials to provide wear resistance
  • Front Spindle Nut - 14 x 1. 5 mm
Specifications
  • Dimension: 5" L x 4" H x 4" W
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.