This item is Discontinued.

This item is Discontinued.
Battery, Lithium, Size 28L, 6VDC (Discontinued)
Mfr #
PX28L
Zoro #
G6880680
UPC # 041333128108
Country of Origin Japan
Category Disposable Specialty Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PX28L
- Zoro #
- G6880680
- UPC #
- 041333128108
- Country of Origin
- Japan
- Item
- Battery
- Voltage
- 6
- Battery Capacity
- 160 mAh
- Battery Chemistry
- Lithium
- Terminal Type - Batteries
- Button
- Standard Battery Pack Size
- 1
- Max. Operating Temp.
- 140 Degrees F
- Capacity - Batteries
- 160 mAh
- Voltage - Batteries
- 6V DC
- Shelf Life
- 10 yr
- Min. Operating Temp.
- -4 Degrees F
- Application
- Camera, Car Alarm
- Battery Cross-Reference
- 2CR11108, L544, PX28L
- Standards
- ANSI
- Output Voltage
- 6 V DC
- Standard Battery Series
- CopperTop
Description
Battery, Battery Size 28L, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 160 mAh, Battery Cross-Reference 2CR11108, L544, PX28L, Application Camera, Car Alarm, Terminal Type - Batteries Button, Diameter 0.5 in, Height 0.94 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.